1/4 x 8 in. 1-Stubby Ratchet Drive with Standard Bit Load
1/4 x 8 in. 1-Stubby Ratchet Drive with Standard Bit Load
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Drive Size:
- 1/4 in
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Tool Type:
- Ratchet