1-9/16 in. Carbon Steel Drop-In Anchor (Pack of 50)
1-9/16 in. Carbon Steel Drop-In Anchor (Pack of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome & Polished Brass
- Drop-in anchors
Documents
Specifications
- Application:
- Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems, Removable Anchor Points
- Coating:
- Zinc Plated
- Diameter:
- 3/8 in
- Length:
- 1-9/16 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 50
- Product Type:
- Drop-In Anchor
- Thread Length:
- 5/8
- UL Listed:
- Yes
- Work Load Limit:
- 1000 lb