6 x 1-1/8 in. Bugle Heavy Duty Drywall Screw 100-Pack
6 x 1-1/8 in. Bugle Heavy Duty Drywall Screw 100-Pack
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Length:
- 1-1/8 in
- Material:
- Zinc
- Screw Head:
- Bugle Head