Cotton Inspection Gloves
Cotton Inspection Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unhemmed
- Medium weight knit glove
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Disposable:
- No
- Glove Type:
- Inspection
- Material:
- Cotton
- Reusable:
- Yes