L Size Latex and Cotton Gloves in Yellow
L Size Latex and Cotton Gloves in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Jersey lined
- Knit wrist
- Standard grade natural rubber coating
- Size: Large
- Crinkle finish
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- L
- Material:
- Cotton, Rubber
- Reusable:
- Yes