XL Size Cotton and Polyester Blend Gloves in Brown
XL Size Cotton and Polyester Blend Gloves in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knit wrist
- Reinforced Thumb and Palm
- Clute Pattern
- Size: Ladies
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Disposable:
- No
- Glove Size:
- XL
- Material:
- Cotton, Jersey, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Weight:
- 9 oz