24 in. Nylon Hair Net in Blue (Pack of 100)
Durawear™ 24 in. Nylon Hair Net in Blue (Pack of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/8 in Honeycomb pattern holes
- Complies with federal regulation for food contact
- 24 in. length
Documents
Specifications
- Application:
- Foodservice
- Collection:
- Durawear™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Nylon
- Package Quantity:
- Pack of 100, Case of 10 Packs
- Product Type:
- Hair Net
- Size:
- One Size