DuraSkin® XXL Size Industrial Grade Nitrile Gloves in Blue

Part #LT2010WXXL  |  Item #7457933  |  Manufacturer Part #T2010W 2XLG

Call for Pricing per BOX

Glove Size:

XXL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured fingertips
  • Ambidextrous
  • Thickness: 4 mil
  • Color: Blue
  • Size: 2XL

Specifications

ADA Compliant: No

CE Approved: No

Collection: DuraSkin®

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: XXL

Glove Type: [Food, Industrial]

ISO Specifications: ISO 9001

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4 mil