35 x 45 in. Vinyl Apron in Blue
Durawear™ 35 x 45 in. Vinyl Apron in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: one size
- Thickness: 6 mil
- Individually packaged
- Dimensions: 35" x 45"
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Durawear™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 45 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Case of 50
- Thickness:
- 6 mil
- Width:
- 35 in