Durawear™ L Size Nylon and Elastic Back Support Belt with Detachable Suspender in Black

Part #L1909L  |  Item #7458131  |  Manufacturer Part #1909 LG

Call for Pricing EACH

Clothing Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable suspenders with smooth glide adjustable clips
  • Support elastic suspenders are extra wide for durability
  • Abdominal support panels are tapered for better fit
  • Packed in retail bubble pack
  • Size: Large
  • Color: Black
  • Material: 100% Nylon

Specifications

Clothing Size: L

Collection: Durawear™

Color Finish: Black

Material: [Plastic, Elastic]

Material Type: Nylon

Product Type: [Belt, Suspender]