Durawear™ XL Size Elastic Back Support Belt with Attached Suspender in Black

Part #L1908XLG  |  Item #7458246  |  Manufacturer Part #1908 XLG

Call for Pricing EACH

Clothing Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable suspenders with smooth glide adjustable Clips support elastic suspenders are extra wide for durability and abdominal support panels are tapered for better fit
  • Features adjustable elastic suspenders for comfortable and secure fit
  • Smooth glide adjustable clips
  • Tapered abdominal support panels
  • Color: Black
  • Size: XL

Specifications

Clothing Size: XL

Collection: Durawear™

Color Finish: Black

Material: Elastic

Product Type: [Belt, Suspender]