L Size Poly, Polyester, Cotton Gloves in Natural White
Economy L Size Poly, Polyester, Cotton Gloves in Natural White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard weight
- Seamless knitted
- Cotton polyester string knit construction
- Color: White
- Color coded cuffs for easy identification
- Gauge: 7
- Reversible
- Elastic knit wrist
- Size: Large
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Economy
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Reversible, Seamless, String Knit
- Material:
- Cotton, Plastic, Rubber
- Material Type:
- Elastic, Polyester
- Reusable:
- Yes