L Size Cowhide Leather and Cotton Gloves in Green and Black

Part #L3260QL  |  Item #7458450  |  Manufacturer Part #3260Q LG

Call for Pricing per DOZEN

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full feature split leather palm
  • 2'' rubberized cuff
  • Knuckle strap
  • Size: Large

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: [Green, Black]

Color Finish Category: Greens

Disposable: No

Glove Size: L

Glove Type: Leather Palm

Length: 2-1/2 in

Material: [Cotton, Cowhide Leather]

Reusable: Yes