L Size Jersey Gloves in Brown
L Size Jersey Gloves in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Knit wrist
- Straight thumb
- Clute pattern
- Inner napping for extra comfort
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Carpentry, Construction, Landscaping, Oil and Gas Industry
- Length:
- 9-1/4 in
- Material:
- Cotton, Jersey
- Reusable:
- Yes