L Size Polyester and Cotton Gloves in Brown
L Size Polyester and Cotton Gloves in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polyester/Cotton
- Size: Large
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Disposable:
- No
- Glove Size:
- L
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes