Liberty Glove & Safety
L Size PVC Gloves in Black
Part #LI2434L | Item #7458244 | Manufacturer Part #I2434 LG
Call for Pricing
per DOZEN
Glove Size:
LProduct Details
- Rough PVC finish
- Double dipped
- Jersey lined
- Gauntlet: 14"
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: L
Glove Type: Chemical
Length: 14 in
Material: Plastic
Material Type: PVC
Reusable: Yes