One-size Fits All Polyester and Cotton Gloves in Natural White
One-size Fits All Polyester and Cotton Gloves in Natural White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clute pattern
- Knit wrist
- Straight thumb
- Material: Cotton and polyester blend
- Color: White (natural)
- One Size Only
- Heavy weight fabric for extra protection and durability
- Inner napping for extra comfort wear
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- No
- Glove Size:
- One Size Fits All
- Glove Type:
- Heavy Duty
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- Weight:
- 12 oz