P-Grip™ M Size Polyurethane Dipped Nylon Gloves in White

Part #LP4640M  |  Item #7457699  |  Manufacturer Part #P4640 MED

Call for Pricing per DOZEN

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cutting edge technology polyurethane coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity and fit
  • Colored cuffs for easy size identification
  • Durable to last through multiple launderings

Specifications

ADA Compliant: No

CE Approved: Yes

Collection: P-Grip™

Color Finish: White

Color Finish Category: Whites

Disposable: No

Glove Size: M

Material: Plastic

Material Type: [Nylon, Polyester, Polyurethane]

Reusable: Yes