Liberty Glove & Safety
P-Grip™ XL Size Polyurethane Dipped Nylon Gloves in White
Part #LP4640XL | Item #7457697 | Manufacturer Part #P4640 XLG
Call for Pricing
per DOZEN
Glove Size:
Product Details
- Cutting edge technology polyurethane coating
- Extremely comfortable for prolonged wear
- Excellent dexterity, sensitivity and fit
- Colored cuffs for easy size identification
- Durable to last through multiple launderings
- Color: White
Specifications
ADA Compliant: No
CE Approved: Yes
Collection: P-Grip™
Color Finish: White
Color Finish Category: Whites
Disposable: No
Glove Size: XL
Material: Plastic
Material Type: [Nylon, Polyester, Polyurethane]
Reusable: Yes