Liberty Glove & Safety
P-Grip™ XXL Size Polyurethane Dipped Nylon Gloves in Black
Part #LP4638BKXXL | Item #7458412 | Manufacturer Part #P4638BK 2XLG
Call for Pricing
per DOZEN
Glove Size:
XXLProduct Details
- Extremely comfortable for prolonged wear
- Excellent dexterity, sensitivity and fit
- Durable - Lasts through multiple launderings
- Ultra-thin polyurethane palm and fingertips coated with nylon shell
- Performance Data: EN388 - 4131
- Color: Black Shell with Black Coating
- Hem Color: Black
- Size: 2XL
- Individually poly bagged pair
Specifications
ADA Compliant: No
CE Approved: Yes
Collection: P-Grip™
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: XXL
Glove Type: [Dipped, Durable Goods Assembly, Seamless]
Material: Plastic
Material Type: [Nylon, Polyester, Polyurethane]
Reusable: Yes