L Size Polypropylene Shoe Cover in Blue
PolyGard™ L Size Polypropylene Shoe Cover in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nonskid tread
- Size: One size
- Constructed of spun bond polypropylene
Specifications
- Collection:
- PolyGard™
- Color Finish Name:
- Blue
- Disposable:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Shoe Cover
- Reusable:
- Yes
- Size:
- L