PolyGard™ XL Size Shoe Cover

Part #L15440XL  |  Item #4883997  |  Manufacturer Part #15440 XLG

$10.02 per BOX

Size:

XL

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-Skid
  • Elastic top

Specifications

Collection: PolyGard™

Color Finish: Blue

Disposable: Yes

Gender: Unisex

Material: Plastic

Size: XL