S Size Industrial Grade Latex Gloves in Blue
S Size Industrial Grade Latex Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-powdered
- Industrial grade
- Blue nitrile gloves
- Ambidextrous
- 8 mil
- Size: Small
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Automotive, Food Handling, Food Service, Janitorial, Manufacturing, Painting
- ISO:
- ISO 9001
- Material:
- Latex
- Reusable:
- No
- Thickness:
- 8 mil