XL Size 20 mil Latex Chemical Resistant Gloves in Yellow
XL Size 20 mil Latex Chemical Resistant Gloves in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Chemical Resistant, Food Processing
- Length:
- 12 in
- Material:
- Latex
- Reusable:
- Yes
- Thickness:
- 20 mil