XL Size Cowhide Leather Gloves in Beige
XL Size Cowhide Leather Gloves in Beige
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shirred elastic back
- Color coded fabric hemmed cuff
- Straight thumb
- Unlined
- Size: XL
- Colored coded fabric hemmed cuff
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Disposable:
- No
- Glove Size:
- XL
- Material:
- Leather
- Material Type:
- Cowhide
- Reusable:
- Yes