XL Size Latex and Polyester Gloves in Natural White
XL Size Latex and Polyester Gloves in Natural White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard weight string knit shell
- Elastic wrist
- Blue latex palm coated
- Size: Large
- Color: White
- Seamless knitted
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- No
- Glove Size:
- XL
- Material:
- Cotton, Plastic, Latex
- Material Type:
- Polyester
- Reusable:
- Yes