XL Size Neoprene, Vinyl and Latex Gloves in Black (Case of 12 Dozen)
XL Size Neoprene, Vinyl and Latex Gloves in Black (Case of 12 Dozen)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Agriculture, Automotive, Canning, Construction, Farming, Food, Material Handling, Oil and Gas Industry, Petrochemical
- Length:
- 12 in
- Material:
- Plastic, Rubber, Latex
- Material Type:
- Neoprene, Vinyl
- Package Quantity:
- Case of 12 Dozen
- Reusable:
- Yes
- Thickness:
- 0.30 mil