XXL Size Nitrile Gloves in Green
XXL Size Nitrile Gloves in Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flock Lined
- Gauge: 15 mil
- Flock lined embossed grip on palm and fingers
- Size: XXL
- Length: 13"
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- No
- Glove Size:
- XXL
- Length:
- 13 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 mil