18-13/50 in. Pull in Stainless Steel
18-13/50 in. Pull in Stainless Steel
Frequently Purchased Together
Product Details
- Design makes a contemporary European statement with simplistic, straight lines
- Includes polybag with 8/32" x 1" machine screws
- Sleek and sophisticated pull
- Rear-mount installation
- Center to center screw mounting: 15-1/8"
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Base:
- 15-1/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 47/100 in
- Length:
- 18-13/50 in
- Material:
- Steel
- Product Type:
- Pull
- Style:
- Contemporary
- Width:
- 1-3/10 in