DESCRIPTION

  • Amesbury collection has organic, smooth curves inspired by the fusion of nature and soft modern architecture
  • Limited lifetime warranty
  • Screw mount installation

Liberty Hardware Amesbury Toilet Paper Holder in Satin Nickel

LAME50SN

Manufacturer Part #: AME50-SN

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Amesbury
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-11/16 in
Material
Zinc Die Cast
Mount Type
Wall
Pivoting
No
Width
3-1/2 in

Print