1-2/5 in. Concave Round Knob in Satin Nickel
Brainerd 1-2/5 in. Concave Round Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple, yet modern design
- The Concave knob offers a contemporary detail to your kitchen or bathroom
Specifications
- Collection:
- Brainerd
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 3/5 in
- Handle Type:
- Knob
- Length:
- 1-2/5 in
- Material:
- Die Cast Zinc
- Width:
- 1-1/2 in