18 x 4 x 2-7/10 in. Towel Bar in Venetian Bronze
Crestfield® 18 x 4 x 2-7/10 in. Towel Bar in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Crestfield collection offers a subtle design element that makes the bath look polished yet relaxed.
- The classic design of the Crestfield collection combines casual elegance with a timeless silhouette.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Crestfield®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4 in
- Height:
- 2-7/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 4 in