DESCRIPTION

  • Traditional bath hardware styling creates an atmosphere of simple sophistication
  • This 18" towel bar creates functional towel storage in a versatile finish
  • Durable metal using zinc die casting
  • Includes installation instructions and hardware
  • Limited lifetime warranty

Liberty Hardware Futura® 18 in. Towel Bar in Polished Chrome

L1418

Manufacturer Part #: 1418

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Futura®
Height
1-4/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Type
L1418
Width
3-3/10 in

Print