DESCRIPTION

  • Durable zinc die cast construction
  • Includes installation hardware
  • Installs quickly without the need for power tools
  • Liberty Garrett knob offers the perfect finishing touch for cabinet applications
  • Limited lifetime warranty
  • Simple yet sophisticated

Liberty Hardware Garrett 17-13/25 in. Knob in Satin Nickel

LP19449CSNCP

Manufacturer Part #: P19449C-SN-CP

Color/Finish

Satin Nickel

SPECIFICATIONS

Base Diameter
1-3/4 in
Collection
Garrett
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Handle Type
Knob
Height
1-3/4 in
Length
17-13/25 in
Width
1-61/100 in

Print