Recessed Mount Toilet Tissue Holder in Polished Chrome
Jamestown® Recessed Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Posts constructed from zinc die-cast with brass shell and roller for lasting quality
- Recessed, wall-mounted design makes this item ideal for areas with limited space
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Jamestown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Mount Type:
- Recessed
- Pivoting:
- No