Wall Mount Single Robe Hook in Polished Chrome
Trinsic™ Wall Mount Single Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleek, minimalistic design makes this Trinsic single post toilet paper holder the perfect complement to today's modern bath.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Trinsic™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-9/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-6/25 in
- Mount Type:
- Wall
- Width:
- 2-21/25 in