1/3 HP 115V Aluminum Submersible Sump Pump

You last purchased this on
 
Liberty Pumps

1/3 HP 115V Aluminum Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

1/3 HP 115V Aluminum Submersible Sump Pump

  • Fast #
  • Part #L2372
  • Item #2370194
  • Manufacturer Part #237-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Polypropylene and powder coasted aluminum construction
  • Stainless steel rotor shaft
  • Vortex style impeller permits clog-free passage of solids
  • VMF, Vertical Magnetic Float
  • Permanently sealed and lubricated bearings
  • 25' Quick-connect power cord
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Stainless steel fasteners
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5.2
Automatic Shut-Off:
Yes
CSA Certified:
CSA 22.2 No. 108
Coating:
Powder Coated
Connection Type:
FPT
Cord Length:
25 ft
Corded Cordless:
Corded
Diameter - Base:
9-3/5 in
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Energy Star Compliant:
No
Height:
10-1/2 in
Horsepower:
1/3 hp
ISO:
ISO 9001
Impeller:
Composite
Length:
9-5/8 in
MA Approved -:
Yes
Maximum Feet of Head:
21
Maximum Temperature:
104
NSF Certified:
No
Origin:
Domestic
Product Type:
Submersible
Pump Body Material:
Aluminum
Pump Phase:
1
RPM:
3450
Temperature Rating:
104
Turn On/Turn Off Levels:
Turn-on 7 in/Turn-off 4 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
11 lb
Width:
6-1/2 in