This product requires certification to purchase.

1 hp 230V Sewage Pump System with 10 ft. Cord

Liberty Pumps

1100 Series 1 hp 230V Sewage Pump System with 10 ft. Cord

  • Fast #
  • Part #L1102PRG102M
  • Item #7387686
  • Manufacturer Part #1102/PRG102M
3.2 out of 5 Customer Rating
Brand image
Liberty Pumps

1100 Series 1 hp 230V Sewage Pump System with 10 ft. Cord

  • Fast #
  • Part #L1102PRG102M
  • Item #7387686
  • Manufacturer Part #1102/PRG102M
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-Duty structural foam basin
  • Completely assembled system with piping included
  • Floats for control unit factory pre-set
  • 4" inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover
  • Separate sump access covers
  • 10" diameter inspection cover
  • Restraints to hold pumps securely in position
  • PRG grinder models come with 2" discharge only
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Depth
36 in
Discharge
2 in
End Connection 1
MNPT
End Connections
MNPT
Flow Rate
46 gpm
Height
45 in
Length
36 in
Maximum Feet of Head
50
Weight
291 lb
Width
36 in
Included Components
Built-In Grinder
Yes
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
1100 Series
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
6
Automatic Shut-Off
No
Horsepower
1 hp
Maximum Temperature
104
Power Source
Electric
RPM
3450
Volts
230V
Warranty & Product Information
Product Type
Sewage Pump System
Pump Application
Sewage
UL Listed
No
UPC
671812140347