3/4 hp Automatic Effluent Pump

You last purchased this on
 
Liberty Pumps

290 Series 3/4 hp Automatic Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Pumps

290 Series 3/4 hp Automatic Effluent Pump

  • Fast #
  • Part #L2932
  • Item #4291684
  • Manufacturer Part #293-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Liberty's unique, one-piece "UniBody" casting
  • Wide angle float with series (piggy-back) plug
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Stainless steel, removable bottom screen
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • 25' power cord
  • 115 V
  • Requires Certification

Specifications

AMP:
10.4
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
290 Series
Connection Type:
FPT
Cord Length:
25 ft
Discharge:
1-1/2 in
Discharge Configuration:
Horizontal
Flow Rate:
77 gpm
Height:
15-1/2 in
Horsepower:
3/4 hp
ISO:
ISO 9001
MA Approved -:
Yes
Maximum Feet of Head:
48
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 7 in
UL Listed:
UL 778
VA Cat 60 Hz:
115
Volts:
115V
Weight:
31 lb
Width:
9 in