4-3/4 in. Junction Box
4-3/4 in. Junction Box
Frequently Purchased Together
Product Details
- Accepts a piggy-back plug from the pump
- Easy-to-use terminal strip included for connection of an alarm system
- Junction box that provides easy wiring connection for pump stations
- Includes 3 RCC8 receptacles
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Junction Box
- Built-In Grinder:
- No
- Clean Bagged:
- No
- Coating:
- Thermoplastic
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Corded Cordless:
- Cordless
- Cover Included:
- Yes
- Energy Star Compliant:
- No
- Height:
- 5 in
- ISO:
- ISO 9001
- Length:
- 6 in
- MA Approved -:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Junction Box
- UL Listed:
- No
- Weight:
- 0.9 lb
- Width:
- 6-1/2 in