DESCRIPTION

  • Complete packaged system
  • OilTector® Control
  • Remote Alarm
  • Easy clamp-mount installation with plug-in ready wiring
  • 115V
  • Quick-connect power cord

Liberty Pumps ELV Series 25 ft. 3/4 hp 115V Cast Iron Submersible Sump Pump

LELV290

Manufacturer Part #: ELV290

Horsepower:

3/4 hp

SPECIFICATIONS

ADA Compliant
No
AMP
10.4
Application
Commercial, Residential
Brand Model Compatibility
ELV-Series Elevator Pumps
Clean Bagged
No
Coating
Epoxy, Powder Coated
Collection
ELV Series
Cord Length
10 ft
Discharge
1-1/2 in
End Connections
FNPT
Fits Pipe Size
1-1/2 in
Flow Rate
82 gpm
Height
16-1/4 in
Horsepower
3/4 hp
ISO Specifications
ISO 9001
Impeller
Engineered Thermoplastic
MA Approved
Yes
Maximum Feet of Head
48
Maximum Temperature
104
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Sump
Pump Body Material
Cast Iron
Pump Stage
1
Temperature Rating
140
Type
LELV290
UL Listed
Yes
Volts
115V
Width
11-1/4 in

Print