This product requires certification to purchase.

2 in. 3/4 hp Submersible Sewage Pump

Liberty Pumps

LE70 Series 2 in. 3/4 hp Submersible Sewage Pump

  • Fast #
  • Part #LLE72M2
  • Item #2368969
  • Manufacturer Part #LE72M2
5 out of 5 Customer Rating
Brand image
Liberty Pumps

LE70 Series 2 in. 3/4 hp Submersible Sewage Pump

  • Fast #
  • Part #LLE72M2
  • Item #2368969
  • Manufacturer Part #LE72M2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rugged 2-van, semi-open cast iron impellers
  • Cast iron housings and volute
  • Stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motor
  • 2" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Adjustable pumping range
  • Quick-connect 10' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
2 in
Flow Rate
160 gpm
Height
21-1/2 in
Maximum Feet of Head
28
Weight
62 lb
Width
11-1/2 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
LE70 Series
Connection Type
FPT
Discharge Configuration
Horizontal
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
Turn On/Turn Off Levels
Turn-on 16-2/5 in/Turn-off 8-2/5 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
12
Automatic Shut-Off
No
Horsepower
3/4 hp
RPM
3450
Volts
208/230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Product Type
Sewage Pump
UL Listed
UL 778
UPC
671812101850