This product requires certification to purchase.

2 in. 2 hp High Head Submersible Sewage Pump

Liberty Pumps

LEH200 Series 2 in. 2 hp High Head Submersible Sewage Pump

  • Fast #
  • Part #LLEH202M22
  • Item #4859838
  • Manufacturer Part #LEH202M2-2
3.2 out of 5 Customer Rating
Brand image
Liberty Pumps

LEH200 Series 2 in. 2 hp High Head Submersible Sewage Pump

  • Fast #
  • Part #LLEH202M22
  • Item #4859838
  • Manufacturer Part #LEH202M2-2
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rugged 2 vane, closed cast iron impeller
  • Cast iron housings and volute
  • Stainless steel fasteners
  • Oil-filled, hermetically sealed motor
  • 303 stainless steel rotor shaft
  • 2" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Dual shaft seals
  • Quick-connect 25' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
2 in
Flow Rate
200 gpm
Height
24 in
Maximum Feet of Head
83
Weight
95 lb
Width
10 in
Included Components
Built-In Grinder
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
LEH200 Series
Connection Type
FPT
Discharge Configuration
Horizontal
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
18
Automatic Shut-Off
No
Horsepower
2 hp
RPM
3450
Volts
230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Product Type
Sewage Pump
UL Listed
UL 778
UPC
671812131888