2 hp 230V Horizontal Grinder Pump with 10 ft. Cord
Omnivore® LSGX Series 2 hp 230V Horizontal Grinder Pump with 10 ft. Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- Omnivore® LSGX Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 18-1/5 in
- Diameter - Base:
- 16-4/5 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/4 in
- Flow Rate:
- 39 gpm
- Height:
- 22-1/2 in
- Horsepower:
- 2 hp
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Impeller:
- Stainless Steel
- Installation Type:
- Freestanding
- Length:
- 19-1/2 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 185
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Propeller Direction:
- Clockwise
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Pump Stage:
- 2
- RPM:
- 3450
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 8 in
- Type:
- LLSGX202REP2
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 86 lb
- Width:
- 9-1/2 in