1 hp 115V Vertical Grinder Pump with 25 ft. Cord
PRG Series 1 hp 115V Vertical Grinder Pump with 25 ft. Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Higher flow rates allow use with 2" discharge lines
- Heavy cast iron construction
- Designed for residential sewage applications
- Vertical Float
- Oil-filled, thermally protected motor
- Unitized silicon carbide shaft seal
- Hardened stainless steel cutter and plate
- Shreds difficult solds that can jam a solids-handling style pump
- Quick-connect 25' power cord
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- Adjustable:
- No
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Clean Bagged:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- PRG Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 25 ft
- Corded Cordless:
- Corded
- Cover Included:
- No
- Diameter:
- 11 in
- Diameter - Base:
- 11 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 44 gpm
- Height:
- 22 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Impeller:
- Vortex
- Installation Type:
- Freestanding
- Length:
- 11 in
- MA Approved -:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Pump
- Propeller Direction:
- Clockwise
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Temperature Range:
- Up to 104 Deg F
- Temperature Rating:
- 104
- Turn On/Turn Off Levels:
- Turn-on 13-1/2 in/Turn-off 6-1/2 in
- Type:
- LPRG101AV2
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 58 lb
- Width:
- 11 in