3/4 hp 115V Submersible Sewage Pump
XLE50 Series 3/4 hp 115V Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Class 1, Division 1 Groups C & D
- Class 1, Zone 1 Groups IIA & IIB
- Explosion-proof for hazardous locations
- 416 Stainless steel rotor shaft
- Seal fail sensor
- 2 vane semi-open cast iron Impeller
- Dual shaft seals
- Heavy cast iron construction
- 25' Quick-connect power cord
- For use with ISS/ISD-Series intrinsically safe panels
Specifications
- AMP:
- 13.4
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 145
- Coating:
- Epoxy, Powder Coated
- Collection:
- XLE50 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Flow Rate:
- 200 gpm
- Height:
- 21-2/25 in
- Horsepower:
- 3/4 hp
- ISO:
- ISO 9001
- MA Approved -:
- Yes
- Maximum Feet of Head:
- 33
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 1725
- Turn On/Turn Off Levels:
- Turn-off 9 in
- UL Listed:
- UL 674
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 102 lb
- Width:
- 9-1/50 in