10 ft. 7400 lb. Alloy Wire Rope Sling

You last purchased this on
 
Lift-All®

10 ft. 7400 lb. Alloy Wire Rope Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

10 ft. 7400 lb. Alloy Wire Rope Sling

  • Fast #
  • Part #L30004LG10
  • Item #7242770
  • Manufacturer Part #30004LG10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The most versatile endless sling on the market.
  • Double wall cover for greater sling life
  • Color-coded capacities for quick identification
  • No strength loss from abrasion to cover
  • Includes tuff-tag for permanent sling identification
  • Maintains 100% of original strength until jacket damage exposes core yarns
  • Requires Certification

Specifications

ASME:
ASME B30.9
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Diameter:
9/32 in
Length:
10 ft
Lift Capacity:
7400 lb
Material:
Alloy
Maximum Temperature:
600
OSHA:
OSHA 1910.184
Temperature Range:
-40 to 600 Deg F