150 ft. Pulling Cable

You last purchased this on
 
Lift-All®

150 ft. Pulling Cable

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

150 ft. Pulling Cable

  • Fast #
  • Part #LZ38ISBX150000
  • Item #7628126
  • Manufacturer Part #Z38ISBX150.000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pulling cable for SE and TE style service line replacement tools
  • Extremely tough aircraft cable
  • Normal Breaking Strength: 15,100 lbs
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
150 ft
Number of Tools Included:
1
Tool Type:
Pulling Cable