4 ft. Steel Eye and Eye Sling Wire Rope

You last purchased this on
 
Lift-All®

4 ft. Steel Eye and Eye Sling Wire Rope

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

4 ft. Steel Eye and Eye Sling Wire Rope

  • Fast #
  • Part #L38EEX4
  • Item #2931817
  • Manufacturer Part #38EEX4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tuff-Tag for capacity
  • Use of EIPS IWRC rope gives 15% greater capacity than IP (Improved Plow) IWRC ropes
  • Eye and eye sling wire rope
  • Domestic rope
  • Wire rope slings are both flexible and resistant to abrasion
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Diameter:
3/8 in
Length:
4 ft
Lift Capacity:
1.4 ton (short)
Material:
Steel
Maximum Temperature:
400
Number of Tools Included:
1
Weight:
1.51 lb