6 ft. 1 in. Eye & Eye Web Sling

You last purchased this on
 
Lift-All®

6 ft. 1 in. Eye & Eye Web Sling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lift-All®

6 ft. 1 in. Eye & Eye Web Sling

  • Fast #
  • Part #LEE1801TX6
  • Item #2130352
  • Manufacturer Part #EE1801TFX6
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Edge Damage Limit (EDL) out-of-service marker.
  • Soft Twill Weave Body
  • Tuff-Edge® III Polyester Sling
  • Type 3 Flat Eyes
  • Red core warning yarns aid inspection process, increases safety
  • 1-Ply
  • Easy to identify by the blue tubular edges and EDL marker.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the integrity of the sling intact without compromising its strength.
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Blue
Diameter:
1 in
Length:
6 ft
Lift Capacity:
1600 lb
Material:
Plastic
Thickness:
3/16 in